This product requires certification to purchase.

Passage Lever in Lifetime Satin Nickel

Baldwin

Passage Lever in Lifetime Satin Nickel

  • Fast #
  • Part #BL029056PASS
  • Item #9392880
  • Manufacturer Part #L029.056.PASS
3.6 out of 5 Customer Rating
Brand image
Baldwin

Passage Lever in Lifetime Satin Nickel

  • Fast #
  • Part #BL029056PASS
  • Item #9392880
  • Manufacturer Part #L029.056.PASS
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Lifetime Satin Nickel
Door Hardware Type:
Passage Lever
Handle Material:
Metal
Handle Type:
Lever
Style:
Contemporary
UPC:
723079547374