Polished Brass 2.375 BACKSET Single Cylinder DEADBLT
Polished Brass 2.375 BACKSET Single Cylinder DEADBLT
Package Quantity Info:
Each: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid forged brass
- Low profile cylinder deadbolt for 1.625" door prep
- Features 0.5" low profile cylinder projection
- Deadbolt case is formed of heavy gauged steel for strength
- most interior parts are made of solid brass
- Specially-designed reinforcing strike constructed of high-grade steel
- 5-pin keying cylinder
- Accommodates 1.75" thick doors and 1.625" diameter cut outs. Deadbolt kits are available for 2" and 2.25" thick doors.
- ANSI/BHMA A 156.13 Operational & Security Grade I
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Baldwin
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt
- Security Grade:
- 1
- UPC:
- 723079089034