Polished Brass Lock
Polished Brass Lock
Frequently Purchased Together
Product Details
- Low profile cylinder deadbolt for 2.125" door prep
- Features 0.5" low profile cylinder projection
- Solid forged brass
- Accommodates 1.75" thick doors and 2.125" diameter cut outs. Deadbolt kits are available for 2" and 2.25" thick doors.
- Specially-designed reinforcing strike constructed of high-grade steel
- C-Keyway, 5-pin cylinder
- most interior parts are made of solid brass
- Deadbolt case is formed of heavy gauged steel for strength
- ANSI/BHMA A 156.13 Operational & Security Grade I
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.13
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Diameter:
- 2-1/8 in
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt
- Material:
- Forged Brass
- Smart Home Enabled:
- No
- Style:
- Traditional
- Thickness:
- 0.25 in
- UL Listed:
- No