Keyed Entry Deadbolt in Matte Black
Prestige Keyed Entry Deadbolt in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Doors
- Collection:
- Prestige
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Door Hardware Type:
- Deadbolt
- Lock Type:
- Keyed Entry
- Material:
- Brass
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- Thickness:
- 1-3/4 in
- UPC:
- 883351759977