Privacy Contemporary Knob with 5 in. Rosette in Polished Nickel
Privacy Contemporary Knob with 5 in. Rosette in Polished Nickel
Product Details
Product Details
- Baldwin Reserve combines Baldwin's legacy of quality and craftsmanship with advanced technology to deliver a personalized blend of styles that are more accessible to builders, designers and homeowners.
- Bridging several design styles popularized in the late twentieth century, contemporary design focuses on lines, shapes, and forms.
- Edges are soft and rounded, surfaces are simple, sleek, and unadorned. Contemporary design changes with time, but always has a current feel that emphasizes lines-vertical, horizontal, curved or straight. Less is more, spotlighting color, geometric shapes, and architectural features.
Specifications
- ADA Compliant:
- No
- Application:
- Doors
- Color Finish Name:
- Lifetime Polished Nickel
- Door Hardware Type:
- Privacy Knob
- Handle Type:
- Privacy
- Height:
- 5 in
- Shape:
- Square
- Type:
- B9BR3534223
- UPC:
- 823079649372
- Width:
- 2-9/16 in