This product requires certification to purchase.

Privacy Knob in Lifetime PVD Satin Brass

Baldwin

Privacy Knob in Lifetime PVD Satin Brass

  • Fast #
  • Part #B9BR3534131
  • Item #9538036
  • Manufacturer Part #9BR3534-131
4.1 out of 5 Customer Rating
Brand image
Baldwin

Privacy Knob in Lifetime PVD Satin Brass

  • Fast #
  • Part #B9BR3534131
  • Item #9538036
  • Manufacturer Part #9BR3534-131
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Baldwin reserve combines Baldwin's legacy of quality and craftsmanship with advanced technology to deliver a personalized blend of styles that are more accessible to builders, designers and homeowners
  • Bridging several design styles popularized in the late twentieth century, contemporary design focuses on lines, shapes, and forms
  • Edges are soft and rounded, surfaces are simple, sleek, and unadorned. Contemporary design changes with time, but always has a current feel that emphasizes lines-vertical, horizontal, curved or straight. Less is more, spotlighting color, geometric shapes, and architectural features
  • Contemporary design changes with time, but always has a current feel that emphasizes lines-vertical, horizontal, curved or straight
  • Less is more, spotlighting color, geometric shapes, and architectural features
  • Reserve privacy round knob with traditional square rose is a well-crafted and popular design with a lock mechanism for added security and privacy
  • Knob or lever set paired with roses with a privacy lock to both close and secure any door with the 2.125" standard door preparation
  • Privacy sets include everything needed to install the lock onto your door
  • Baldwin’s satin brass finish is warm, smooth, and is covered with a limited Lifetime Finish™ warranty for enduring elegance, no matter the climate
  • Familiar and comforting, this item in its traditional style is timeless and classic
  • Requires Certification
Dimensions & Measurements
Diameter
2-21/100 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Lifetime PVD Satin Brass
Door Hardware Type
Privacy Knob
Handle Material
Metal
Handle Type
Knob
Shape
Square
Warranty & Product Information
ADA Compliant
No
Application
Doors
UPC
823079611676