Privacy Knob in Satin Nickel
Privacy Knob in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Baldwin reserve combines Baldwin's legacy of quality and craftsmanship with advanced technology to deliver a personalized blend of styles that are more accessible to builders, designers and homeowners
- Bridging several design styles popularized in the late twentieth century, contemporary design focuses on lines, shapes, and forms
- Edges are soft and rounded, surfaces are simple, sleek, and unadorned. Contemporary design changes with time, but always has a current feel that emphasizes lines-vertical, horizontal, curved or straight. Less is more, spotlighting color, geometric shapes, and architectural features
- Contemporary privacy door knob set with 5 inch rectangle rose, from the reserve collection has a locking mechanism perfect for moments when you prefer a little time to yourself
- Knob or lever set paired with roses with a privacy lock to both close and secure any door with the 2.125" standard door preparation
- Privacy sets include everything needed to install the lock onto your door
- Nickel-plated brass creates a crisp and clean look for both traditional and contemporary designs
- This hardware has the subtle simplicity and clean aesthetic that pairs so well with a contemporary home
Specifications
- ADA Compliant:
- No
- Application:
- Doors
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 2-17/50
- Door Hardware Type:
- Privacy Knob
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 5
- Shape:
- Round
- UPC:
- 823079649433
- Width:
- 2-9/16