This product requires certification to purchase.

Arch Single Cylinder Standard C Keyway Deadbolt in Polished Nickel

Baldwin

Reserve™ Arch Single Cylinder Standard C Keyway Deadbolt in Polished Nickel

  • Fast #
  • Part #B9BR3802123
  • Item #8947346
  • Manufacturer Part #9BR3802-123
5 out of 5 Customer Rating
Brand image
Baldwin

Reserve™ Arch Single Cylinder Standard C Keyway Deadbolt in Polished Nickel

  • Fast #
  • Part #B9BR3802123
  • Item #8947346
  • Manufacturer Part #9BR3802-123
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Comes with 2 keys
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • ANSI/BHMA grade 2 certified
  • 1 inch deadbolt throw
  • Locking mechanism functions with turn piece on the interior of the lock
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 2
Application:
Residential
Collection:
Reserve™
Color Finish Category:
Nickel Tones
Color Finish Name:
Lifetime Polished Nickel
Lock Type:
Deadbolt
Material:
Forged Brass
Security Grade:
2
Smart Home Enabled:
No
Thickness:
2.5 in
UL Listed:
No
UPC:
884011834881
Weight:
2.3