Passage Contemporary Crystal Knob with Round Rose in Lifetime Satin Brass
Reserve Contemporary Crystal Passage Contemporary Crystal Knob with Round Rose in Lifetime Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Contemporary Crystal Reserve Knob, with Contemporary 5’’ Rose
- Shown in Passage function. Other functions and roses available.
- To personalize your look, this Contemporary inspired design is available in 6 finishes.
- All privacy function knobs are available with push-button locking: easily unlock the door by turning the knob; manual unlocking is not required.
- Features easy-to-install spring assisted chassis for optimal operational strength.
- 2-1/8" cross bore and 1" edge bore for latch.
- Accommodates door thickness 1-3/8" to 2". Up to 2-1/2" thick door with service part kit.
- Adjustable backset latch fits 2-3/8" (60mm) or 2-3/4" (70mm) pre-bored doors.
- Handing not required.
- Functions available: privacy, passage, full dummy, and half dummy.
Specifications
- ADA Compliant:
- No
- Collection:
- Reserve Contemporary Crystal
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Lifetime Satin Brass
- Door Hardware Type:
- Passage Knob
- Handle Material:
- Crystal
- Handle Type:
- Passage
- Height:
- 3-1/2 in
- Length:
- 5-3/4 in
- Material:
- Crystal, Brass
- Security Grade:
- 2
- Shape:
- Tulip
- Thickness:
- 2 in
- Type:
- B9BR3524254
- UPC:
- 823079651382