This product requires certification to purchase.

Contemporary Non-Turning Two-Sided Through-Door Dummy Door Knob Set with Round Rosette from the Reserve Collection

Baldwin

Reserve Contemporary Non-Turning Two-Sided Through-Door Dummy Door Knob Set with Round Rosette from the Reserve Collection

  • Fast #
  • Part #B9BR3513044
  • Item #8390778
  • Manufacturer Part #9BR3513-044
3.9 out of 5 Customer Rating
Brand image
Baldwin

Reserve Contemporary Non-Turning Two-Sided Through-Door Dummy Door Knob Set with Round Rosette from the Reserve Collection

  • Fast #
  • Part #B9BR3513044
  • Item #8390778
  • Manufacturer Part #9BR3513-044
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Baldwin Reserve combines Baldwin's legacy of quality and craftsmanship with advanced technology to deliver a personalized blend of styles that are more accessible to builders, designers and homeowners
  • Bridging several design styles popularized in the late twentieth century, contemporary design focuses on lines, shapes, and forms
  • Edges are soft and rounded, surfaces are simple, sleek, and unadorned
  • Contemporary design changes with time, but always has a current feel that emphasizes lines-vertical, horizontal, curved or straight
  • Less is more, spotlighting color, geometric shapes, and architectural features
  • Requires Certification
Dimensions & Measurements
Height
2-3437/10000 in
Thickness
2 in, 1-3/4 in, 1-3/8 in, 1-7/8 in, 1-5/8 in, 1-1/2 in
Width
2-3437/10000 in
Characteristics & Features
Collection
Reserve
Color Finish Name
Satin Black
Handle Material
Metal
Handle Type
Knob
Material
Brass
Warranty & Product Information
ADA Compliant
No
Type
BFDCONCRR190
UL Listed
No
UPC
823079462667