Contemporary Square Privacy Knob in Polished Nickel
Reserve Contemporary Square Privacy Knob in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
- Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- Contemporary privacy door knob with round rose has a locking mechanism perfect for moments when you prefer a little time to yourself
- Knob or lever set paired with roses with a privacy lock to both close and secure any door with the 2.125" standard door preparation
- Privacy sets include everything needed to install the lock onto your door
- This hardware has the subtle simplicity and clean aesthetic that pairs so well with a contemporary home
Specifications
- ADA Compliant:
- No
- Collection:
- Reserve
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 1-17/50
- Door Hardware Type:
- Privacy Knob
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 2-3437/10000
- Material:
- Brass
- Shape:
- Square
- Thickness:
- 1-3/4 in, 2 in, 1-5/8 in, 1-3/8 in, 1-1/2 in, 1-7/8 in
- UPC:
- 884011835987
- Width:
- 2-3437/10000