This product requires certification to purchase.

Half Dummy Right Handed Arch Lever in Dark Bronze

Baldwin

Reserve™ Half Dummy Right Handed Arch Lever in Dark Bronze

  • Fast #
  • Part #B9BR3500020
  • Item #7236330
  • Manufacturer Part #9BR3500-020
3.1 out of 5 Customer Rating
Brand image
Baldwin

Reserve™ Half Dummy Right Handed Arch Lever in Dark Bronze

  • Fast #
  • Part #B9BR3500020
  • Item #7236330
  • Manufacturer Part #9BR3500-020
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Accommodates door thickness: 1-3/4" - 2"
  • Up to 2-1/2" thick door with service part kit
  • Exposed screws
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Reserve™
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Handle Material:
Forged Brass
Handle Type:
Lever
Security Grade:
2
Style:
Rustic
Thickness:
2 in
UL Listed:
No
UPC:
884011464194