This product requires certification to purchase.

Keyed Contemporary Door Knob & Square Rose in Satin Black

Baldwin

Reserve Keyed Contemporary Door Knob & Square Rose in Satin Black

  • Fast #
  • Part #B9BR3543338
  • Item #8946681
  • Manufacturer Part #9BR3543-338
3.9 out of 5 Customer Rating
Brand image
Baldwin

Reserve Keyed Contemporary Door Knob & Square Rose in Satin Black

  • Fast #
  • Part #B9BR3543338
  • Item #8946681
  • Manufacturer Part #9BR3543-338
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Comes with 1 key
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • Locking mechanism functions with turn piece on the interior of the lock
  • Contemporary single cylinder keyed entry door knob with square rose is a well-crafted design that makes a stylish impression close-up or from across the room, comes with a key lock mechanism for added security and privacy
  • The combination of reserve knob and lever styles and the security of a keyed cylinder, all within the 2.125" standard door preparation
  • Complete entry set includes everything needed to install the lock onto your door
  • A versatile finish featuring a deep solid matte black over sanded brass brings a sense of history to country looks and a sense of drama to more contemporary designs
  • This hardware has the subtle simplicity and clean aesthetic that pairs so well with a contemporary home
  • Requires Certification
Dimensions & Measurements
Diameter
2-17/50 in
Height
2-3437/10000 in
Thickness
1-3/4 in, 1-1/2 in, 1-7/8 in, 2 in, 1-3/8 in, 1-5/8 in
Width
2-3437/10000 in
Characteristics & Features
Collection
Reserve
Color Finish Category
Blacks
Color Finish Name
Satin Black
Door Hardware Type
Keyed Knob
Handle Material
Metal
Handle Type
Knob
Material
Brass
Shape
Round
Warranty & Product Information
ADA Compliant
No
UL Listed
No
UPC
823079455904