Knob in Lifetime Satin Brass
Reserve Knob in Lifetime Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Baldwin reserve combines Baldwin's legacy of quality and craftsmanship with advanced technology to deliver a personalized blend of styles that are more accessible to builders, designers and homeowners
- Bridging several design styles popularized in the late twentieth century, contemporary design focuses on lines, shapes, and forms
- Edges are soft and rounded, surfaces are simple, sleek, and unadorned
- Contemporary design changes with time, but always has a current feel that emphasizes lines-vertical, horizontal, curved or straight
- Less is more, spotlighting color, geometric shapes, and architectural features
Specifications
- ADA Compliant:
- No
- Collection:
- Reserve
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Lifetime Satin Brass
- Handle Type:
- Knob
- Height:
- 2-3437/10000 in
- Material:
- Brass
- Shape:
- Round
- Thickness:
- 1-3/4 in, 2 in, 1-7/8 in, 1-1/2 in, 1-5/8 in, 1-3/8 in
- UPC:
- 823079610587
- Width:
- 2-3437/10000 in