This product requires certification to purchase.

Knob in Lifetime Satin Brass

Baldwin

Reserve Knob in Lifetime Satin Brass

  • Fast #
  • Part #B9BR3534126
  • Item #9537952
  • Manufacturer Part #9BR3534-126
4.7 out of 5 Customer Rating
Brand image
Baldwin

Reserve Knob in Lifetime Satin Brass

  • Fast #
  • Part #B9BR3534126
  • Item #9537952
  • Manufacturer Part #9BR3534-126
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Baldwin reserve combines Baldwin's legacy of quality and craftsmanship with advanced technology to deliver a personalized blend of styles that are more accessible to builders, designers and homeowners
  • Bridging several design styles popularized in the late twentieth century, contemporary design focuses on lines, shapes, and forms
  • Edges are soft and rounded, surfaces are simple, sleek, and unadorned
  • Contemporary design changes with time, but always has a current feel that emphasizes lines-vertical, horizontal, curved or straight
  • Less is more, spotlighting color, geometric shapes, and architectural features
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Reserve
Color Finish Category:
Brass Tones
Color Finish Name:
Lifetime Satin Brass
Handle Type:
Knob
Height:
2-3/16
Material:
Brass
Shape:
Round
Thickness:
1-1/2 in, 1-3/8 in, 1-7/8 in, 2 in, 1-3/4 in, 1-5/8 in
UPC:
823079611621
Width:
2-3/16