Grip Keyed Entry and Single Point Cylinder in Lifetime Satin Brass
Reserve™ La Jolla Grip Keyed Entry and Single Point Cylinder in Lifetime Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Comes with 2 keys
- Handleset Deadbolt ANSI/BHMA Grade 2 certified
- 1 in. deadbolt throw
- Baldwin’s satin brass finish is warm, smooth, and is covered with a limited lifetime Finish™ warranty for enduring elegance, no matter the climate
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Application:
- Doors
- Collection:
- Reserve™ La Jolla
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Lifetime Satin Brass
- Door Hardware Type:
- Cylinder
- Handle Material:
- Metal
- Handle Type:
- Grip
- Height:
- 18-1/2
- Lock Type:
- Keyed Entry, Single Point
- Material:
- Brass
- Security Grade:
- 2
- Thickness:
- 2 in
- UPC:
- 823079611171
- Weight:
- 5