Right Handed Square Single Cylinder Standard C Keyway Deadbolt Handle Set in Satin Nickel
Reserve™ La Jolla Right Handed Square Single Cylinder Standard C Keyway Deadbolt Handle Set in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Comes with 2 keys
- Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
- Handleset Deadbolt ANSI/BHMA Grade 2 Certified
- Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- 1 in. deadbolt throw
- Fully reversible lever, can be installed on both right handed and left handed doors
- Lifetime mechanical and finish warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Application:
- Residential
- Collection:
- Reserve™ La Jolla
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-13/32
- Door Hardware Type:
- Handle & Lock Set
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 18-1/2
- Length:
- 2-13/32
- Lock Type:
- Deadbolt
- Material:
- Forged Brass
- Security Grade:
- 2
- Smart Home Enabled:
- No
- Thickness:
- 2.5 in
- UL Listed:
- No
- UPC:
- 884011835260
- Weight:
- 6.65
- Width:
- 2-11/16