Right Handed Square SmartKey® Single Cylinder Deadbolt Handle Set in Satin Black
Reserve™ La Jolla Right Handed Square SmartKey® Single Cylinder Deadbolt Handle Set in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
Product Details
Product Details
- Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds.
- SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
- Comes with 2 keys
- Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
- Handleset Deadbolt ANSI/BHMA Grade 2 Certified
- 1 in. deadbolt throw
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Application:
- Residential
- Collection:
- Reserve™ La Jolla
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Depth:
- 2-13/32
- Door Hardware Type:
- Handle & Lock Set
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 18-1/2
- Lock Type:
- Deadbolt
- Material:
- Forged Brass
- Security Grade:
- 2
- Smart Home Enabled:
- Yes
- Thickness:
- 2.5 in
- UL Listed:
- No
- UPC:
- 823079461424
- Weight:
- 6.65