This product requires certification to purchase.

Lever in Satin Nickel

Baldwin

Reserve Lever in Satin Nickel

  • Fast #
  • Part #B9BR3540143
  • Item #9960645
  • Manufacturer Part #9BR3540-143
3.6 out of 5 Customer Rating
Brand image
Baldwin

Reserve Lever in Satin Nickel

  • Fast #
  • Part #B9BR3540143
  • Item #9960645
  • Manufacturer Part #9BR3540-143
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The combination of reserve knob and lever styles and the security of a keyed cylinder, all within the 2.125" standard door preparation
  • Complete entry set includes everything needed to install the lock onto your door
  • Requires Certification

Specifications

Application:
Doors
Collection:
Reserve
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Door Hardware Type:
Cylinder
Handle Material:
Forged Brass
Handle Type:
Lever
Material:
Brass
Style:
Contemporary
UPC:
884011482433