Passage Taper Lever in Dark Bronze
Reserve™ Passage Taper Lever in Dark Bronze
Package Quantity Info:
Each: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Accommodates door thickness: 1-3/8" - 2"
- Cross bore: 2-1/8"
- Exposed screws
- Edge bore for latch: 1"
- Easy-to-install spring assisted chassis for optimal operational strength
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Reserve™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Handle Material:
- Forged Brass
- Handle Type:
- Lever
- Security Grade:
- 2
- Style:
- Rustic
- Thickness:
- 2 in
- UL Listed:
- No
- UPC:
- 884011464224