Privacy Right Handed Door Lever with Contemporary 5 in. Rosette in Polished Chrome
Reserve Privacy Right Handed Door Lever with Contemporary 5 in. Rosette in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Latch has adjustable backset 2-3/8 in. to 2-3/4 in. to fit all standard door preparations
- Fully reversible lever, can be installed on both right handed and left handed doors
- Edges are soft and rounded, surfaces are simple, sleek, and unadorned. Contemporary design changes with time, but always has a current feel that emphasizes lines-vertical, horizontal, curved or straight. Less is more, spotlighting color, geometric shapes, and architectural features.
Specifications
- ADA Compliant:
- No
- Application:
- Doors
- Collection:
- Reserve
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Hardware Type:
- Privacy Lever
- Handle Material:
- Metal
- Handle Type:
- Privacy
- Height:
- 5 in
- Material:
- Brass
- Style:
- Contemporary
- Type:
- B9BR3534231
- UPC:
- 823079649457
- Width:
- 2-9/16 in