Privacy Right Handed Single Dummy Curve Door Lever in Venetian Bronze
Reserve™ Privacy Right Handed Single Dummy Curve Door Lever in Venetian Bronze
Package Quantity Info:
Each: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Accommodates door thickness: 1-3/8" - 2"
- Adjustable backset latch fits: 2-3/8" (60mm) or 2-3/4" (70mm) pre-bored doors
- Privacy function levers feature push-button locking
- Easily unlock the door by turning the lever
- Manual unlocking is not required
- Easy-to-install spring assisted chassis for optimal operational strength
- Limited lifetime mechanical warranty
- Limited 25 year finish warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Application:
- Residential
- Collection:
- Reserve™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2-17/32 in
- Handle Material:
- Forged Brass
- Handle Type:
- Lever
- Security Grade:
- 2
- Style:
- Traditional
- Thickness:
- 2 in
- UL Listed:
- No
- UPC:
- 884011498687