Privacy Square Door Lever & Contemporary Round Rose in Venetian Bronze
Reserve Privacy Square Door Lever & Contemporary Round Rose in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Comes with 2 keys
- Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
- ANSI/BHMA grade 2 certified
- Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- Locking mechanism functions with turn piece on the interior of the lock
- Contemporary single cylinder keyed entry door knob with square rose is a well-crafted design that makes a stylish impression close-up or from across the room, comes with a key lock mechanism for added security and privacy
- The combination of reserve knob and lever styles and the security of a keyed cylinder, all within the 2.125" standard door preparation
- Complete entry set includes everything needed to install the lock onto your door
- Venetian bronze is hand-relieved to reveal unique highlights and provide a warm complement to the design
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Collection:
- Reserve
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Diameter:
- 2-17/50 in
- Door Hardware Type:
- Keyed Knob
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 2-3437/10000 in
- Material:
- Brass
- Security Grade:
- 2
- Shape:
- Round
- Thickness:
- 1-5/8 in, 1-3/4 in, 1-3/8 in, 1-7/8 in, 2 in, 1-1/2 in
- UL Listed:
- No
- UPC:
- 884011836069
- Width:
- 2-3437/10000 in