Reserve Crystal Passage
Reserve™ Reserve Crystal Passage
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Baldwin Reserve combines Baldwin's legacy of quality and craftsmanship with advanced technology to deliver a personalized blend of styles that are more accessible to builders, designers and homeowners
- Bridging several design styles popularized in the late twentieth century, contemporary design focuses on lines, shapes, and forms
- Edges are soft and rounded, surfaces are simple, sleek, and unadorned
- Contemporary design changes with time, but always has a current feel that emphasizes lines-vertical, horizontal, curved or straight
- Less is more, spotlighting color, geometric shapes, and architectural features
Specifications
- ADA Compliant:
- No
- Collection:
- Reserve™
- Color Finish Name:
- Satin Black
- Handle Material:
- Crystal
- Handle Type:
- Knob
- Material:
- Crystal
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go toP65Warnings.ca.gov
- Type:
- BPSCRYTSR190
- UPC:
- 823079555604