Reserve Crystal Privacy
Reserve™ Reserve Crystal Privacy
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Locking mechanism functions with turn piece on the interior of the lock
- Meets or exceeds Underwriter Laboratories (UL) testing requirements specified for each product grade or rating
- Lifetime mechanical and finish warranty
Specifications
- Collection:
- Reserve™
- Color Finish Name:
- Satin Black
- Handle Material:
- Crystal
- Handle Type:
- Knob
- Material:
- Crystal
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go toP65Warnings.ca.gov
- Type:
- BPVCRYTAR190
- UL Listed:
- Yes
- UPC:
- 823079555611