This product requires certification to purchase.

Reserve Curve Passage

Baldwin

Reserve™ Reserve Curve Passage

  • Fast #
  • Part #B9BR3523474
  • Item #8287931
  • Manufacturer Part #9BR3523-474
5 out of 5 Customer Rating
Brand image
Baldwin

Reserve™ Reserve Curve Passage

  • Fast #
  • Part #B9BR3523474
  • Item #8287931
  • Manufacturer Part #9BR3523-474
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • ANSI/BHMA grade 2 certified
  • Meets or exceeds Underwriter Laboratories (UL) testing requirements specified for each product grade or rating
  • Right-Handed Lever
  • Lifetime mechanical and finish warranty
  • Requires Certification
Characteristics & Features
Collection
Reserve™
Color Finish Name
Satin Black
Handle Type
Lever
Security Grade
2
Shape
Curved
Warranty & Product Information
ANSI
ANSI Grade 2
Type
BPSCURTAR190
UL Listed
Yes
UPC
823079555697