This product requires certification to purchase.

Reserve Federal Passage Lever Lockset in Satin Nickel

Baldwin

Reserve™ Reserve Federal Passage Lever Lockset in Satin Nickel

  • Fast #
  • Part #BPSFEDTAR150
  • Item #4563322
  • Manufacturer Part #PSFEDTAR150
4.2 out of 5 Customer Rating
Brand image
Baldwin

Reserve™ Reserve Federal Passage Lever Lockset in Satin Nickel

  • Fast #
  • Part #BPSFEDTAR150
  • Item #4563322
  • Manufacturer Part #PSFEDTAR150
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid forged brass construction.
  • Shown in Passage function. Other functions available.
  • Shown with Traditional Square Rose, can be customized with other Reserve roses.
  • To personalize your look, this Traditional inspired design is available in 7 finishes.
  • All privacy function knobs and levers are available with push-button locking: easily unlock the door by turning the knob or lever
  • manual unlocking is not required.
  • Features easy-to-install spring assisted chassis for optimal operational strength.
  • 2-1/8" cross bore and 1" edge bore for latch.
  • Accommodates door thickness 1-3/8" to 2". Up to 2-1/2" thick door with service part kit.
  • Keyed entry featuring the traditional Baldwin pin and tumbler C-keyway offered for all Reserve lever styles.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Grade 2
Application:
Residential
Collection:
Reserve™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-1/2 in
Handle Material:
Forged Brass
Handle Type:
Lever
Height:
3-7/16 in
Security Grade:
2
Style:
Traditional
Thickness:
2 in
UL Listed:
Yes
UPC:
884011470591
Width:
2-21/32 in