Reserve Napa Single Cylinder
Reserve Reserve Napa Single Cylinder
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Comes with 2 keys
- Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
- Handleset Deadbolt ANSI/BHMA Grade 2 Certified
- 1 in. deadbolt throw
- 1 in. deadbolt throw
Specifications
- Collection:
- Reserve
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Handle Type:
- Knob
- Lock Type:
- Single Point
- Material:
- Brass
- Security Grade:
- 2
- Type:
- BSCNAPXROUTSR190
- UPC:
- 823079552894
- Weight:
- 6.65