This product requires certification to purchase.

Reserve Round Half Dummy

Baldwin

Reserve™ Reserve Round Half Dummy

  • Fast #
  • Part #B9BR3503035
  • Item #8287971
  • Manufacturer Part #9BR3503-035
3.9 out of 5 Customer Rating
Brand image
Baldwin

Reserve™ Reserve Round Half Dummy

  • Fast #
  • Part #B9BR3503035
  • Item #8287971
  • Manufacturer Part #9BR3503-035
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • ANSI/BHMA grade 2 certified
  • Meets or exceeds Underwriter Laboratories (UL) testing requirements specified for each product grade or rating
  • Lifetime mechanical and finish warranty
  • Requires Certification
Characteristics & Features
Collection
Reserve™
Color Finish Name
Satin Black
Handle Type
Knob
Security Grade
2
Shape
Round
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Grade 2
Type
BHDROUTRR190
UL Listed
Yes
UPC
823079555741