Reserve Traditional Half Dummy
Reserve™ Reserve Traditional Half Dummy
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ANSI/BHMA grade 2 certified
- Meets or exceeds Underwriter Laboratories (UL) testing requirements specified for each product grade or rating
- Lifetime mechanical and finish warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Collection:
- Reserve™
- Color Finish Name:
- Satin Black
- Handle Type:
- Knob
- Security Grade:
- 2
- Type:
- BHDTRATRR190
- UL Listed:
- Yes
- UPC:
- 823079555802