Reserve Traditional Passage
Reserve Reserve Traditional Passage
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Reserve
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 2-219/1000 in
- Material:
- Brass
- Thickness:
- 1-3/8 in, 1-5/8 in, 1-7/8 in, 1-1/2 in, 2 in, 1-3/4 in
- Type:
- BPSTRATSR190
- UPC:
- 823079555833
- Width:
- 2-219/1000 in