Round SmartKey® Single Cylinder Keyway Deadbolt in Satin Black
Reserve™ Round SmartKey® Single Cylinder Keyway Deadbolt in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds.
- SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
- Comes with 2 keys
- Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
- ANSI/BHMA grade 2 certified
- 1 inch deadbolt throw
- Locking mechanism functions with turn piece on the interior of the lock
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Application:
- Commercial, Residential
- Collection:
- Reserve™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Diameter:
- 2-5/8 in
- Lock Type:
- Deadbolt
- Material:
- Forged Brass
- Product Type:
- Deadbolt
- Security Grade:
- 2
- Smart Home Enabled:
- Yes
- Thickness:
- 2.5 in
- UL Listed:
- No
- UPC:
- 823079460144
- Weight:
- 2.3 lb