This product requires certification to purchase.

Single Point Grip Handle Set

Baldwin

Reserve Single Point Grip Handle Set

  • Fast #
  • Part #B9BR1841090
  • Item #9538000
  • Manufacturer Part #9BR1841-090
4.2 out of 5 Customer Rating
Brand image
Baldwin

Reserve Single Point Grip Handle Set

  • Fast #
  • Part #B9BR1841090
  • Item #9538000
  • Manufacturer Part #9BR1841-090
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Doors
Collection:
Reserve
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-13/32
Door Hardware Type:
Handle Set
Handle Material:
Metal
Handle Type:
Grip
Height:
17-1/2
Length:
2-13/32
Lock Type:
Single Point
Material:
Brass
Smart Home Enabled:
No
Thickness:
1-3/4 in, 2 in, 1-7/8 in, 1-5/8 in
UPC:
823079595280
Weight:
10.5
Width:
2-11/16