This product requires certification to purchase.

Traditional Round Privacy Knob in Polished Nickel

Baldwin

Reserve Traditional Round Privacy Knob in Polished Nickel

  • Fast #
  • Part #B9BR3532168
  • Item #7783733
  • Manufacturer Part #9BR3532-168
5 out of 5 Customer Rating
Brand image
Baldwin

Reserve Traditional Round Privacy Knob in Polished Nickel

  • Fast #
  • Part #B9BR3532168
  • Item #7783733
  • Manufacturer Part #9BR3532-168
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Height
2-219/1000 in
Width
2-219/1000 in
Characteristics & Features
Collection
Reserve
Handle Material
Metal
Handle Type
Knob
Material
Brass
Shape
Round
Warranty & Product Information
ADA Compliant
No
Type
B9BR3532168
UPC
884011837554