This product requires certification to purchase.

Tube Non-Turning Two-Sided Through-Door Dummy Door Lever Set from the Reserve Collection

Baldwin

Reserve Tube Non-Turning Two-Sided Through-Door Dummy Door Lever Set from the Reserve Collection

  • Fast #
  • Part #B9BR3513039
  • Item #8407451
  • Manufacturer Part #9BR3513-039
5 out of 5 Customer Rating
Brand image
Baldwin

Reserve Tube Non-Turning Two-Sided Through-Door Dummy Door Lever Set from the Reserve Collection

  • Fast #
  • Part #B9BR3513039
  • Item #8407451
  • Manufacturer Part #9BR3513-039
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Right-Handed Lever
  • Requires Certification
Characteristics & Features
Collection
Reserve
Color Finish Name
Satin Black
Handle Type
Tubular
Material
Brass
Style
Contemporary
Warranty & Product Information
ADA Compliant
No
Type
B9BR3513039
UL Listed
No
UPC
823079461370