This product requires certification to purchase.

Square Passage Lever in Satin Nickel

Baldwin

Rosette Square Passage Lever in Satin Nickel

  • Fast #
  • Part #TGWBPSSQUCSR150
  • Item #7258974
  • Manufacturer Part #PS.SQU.CSR.150
3.9 out of 5 Customer Rating
Brand image
Baldwin

Rosette Square Passage Lever in Satin Nickel

  • Fast #
  • Part #TGWBPSSQUCSR150
  • Item #7258974
  • Manufacturer Part #PS.SQU.CSR.150
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Square Passage Lever with Contemporary Square Rose in Satin Nickel
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 2
Application:
Residential
Collection:
Rosette
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Material:
Forged Brass
Handle Type:
Passage
Security Grade:
2
Smart Home Enabled:
No
Style:
Contemporary
Thickness:
2 in
UL Listed:
No