Arch Reserve Deadbolt in Dark Bronze

You last purchased this on
 
Baldwin

Rustic Arch Reserve Deadbolt in Dark Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Baldwin

Rustic Arch Reserve Deadbolt in Dark Bronze

  • Fast #
  • Part #B9BR3801229
  • Item #7236280
  • Manufacturer Part #9BR3801-229
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dark Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Adjustable backset latch fits: 2-3/8" (60mm) or 2-3/4" (70mm) pre-bored doors
  • Low profile cylinder projection
  • Accommodates door thickness: 1-3/8" - 2"
  • Limited lifetime mechanical warranty
  • Cross bore: 2-1/8"
  • Edge bore for latch: 1"
  • Features 1'' solid brass throw bolt latch with hardened steel roll pin for additional strength and security
  • SmartKey® re-key technology
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
Baldwin
Collection:
Rustic
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Depth:
1-1/16 in
Door Hardware Type:
Lock
Handle Material:
Forged Brass
Height:
3-1/8 in
Installation Type:
Screw-in
Lock Type:
Deadbolt
Material:
Brass
Security Grade:
2
Style:
Rustic
Thickness:
2 in
UL Listed:
No
Width:
2-5/8 in