This product requires certification to purchase.

Brass Deadbolt Lock in Dark Bronze

Baldwin

Rustic Brass Deadbolt Lock in Dark Bronze

  • Fast #
  • Part #B9BR3800018
  • Item #7984553
  • Manufacturer Part #9BR3800-018
5 out of 5 Customer Rating
Brand image
Baldwin

Rustic Brass Deadbolt Lock in Dark Bronze

  • Fast #
  • Part #B9BR3800018
  • Item #7984553
  • Manufacturer Part #9BR3800-018
5 out of 5 Customer Rating

X Points

Color Finish Name: Dark Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Single Cylinder Rustic Square Deadbolt in Dark Bronze
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
Baldwin
Collection:
Rustic
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Door Hardware Type:
Lock
Handle Material:
Forged Brass
Lock Type:
Deadbolt
Material:
Brass
UPC:
884011463623