Passage Door Knob in Dark Bronze
Rustic Passage Door Knob in Dark Bronze
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Solid forged brass construction.
- Shown in Passage function. Other functions available.
- Shown with Rustic Square Rose, can be customized with other Reserve roses.
- To personalize your look, this Rustic inspired design is available in 2 finishes.
- All privacy function knobs and levers are available with push-button locking: easily unlock the door by turning the knob or lever
- manual unlocking is not required.
- Features easy-to-install spring assisted chassis for optimal operational strength.
- 2-1/8" cross bore and 1" edge bore for latch.
- Accommodates door thickness 1-3/8" to 2". Up to 2-1/2" thick door with service part kit.
- Keyed entry featuring the traditional Baldwin pin and tumbler C-keyway offered for all Reserve knob styles.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Baldwin
- Collection:
- Rustic
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Depth:
- 2-7/32
- Handle Material:
- Forged Brass
- Handle Type:
- Knob
- Height:
- 4
- Security Grade:
- 2
- Thickness:
- 2 in
- UL Listed:
- No
- UPC:
- 884011475213