This product requires certification to purchase.

Square Reserve Deadbolt in Dark Bronze

Baldwin

Rustic Square Reserve Deadbolt in Dark Bronze

  • Fast #
  • Part #B9BR3800761
  • Item #7236297
  • Manufacturer Part #9BR3800-761
3.3 out of 5 Customer Rating
Brand image
Baldwin

Rustic Square Reserve Deadbolt in Dark Bronze

  • Fast #
  • Part #B9BR3800761
  • Item #7236297
  • Manufacturer Part #9BR3800-761
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Accommodates door thickness: 1-3/8" - 2"
  • Adjustable backset latch fits: 2-3/8" (60mm) or 2-3/4" (70mm) pre-bored doors
  • Low profile cylinder projection
  • SmartKey® re-key technology
  • Features 1'' solid brass throw bolt latch with hardened steel roll pin for additional strength and security
  • Cross bore: 2-1/8"
  • Edge bore for latch: 1"
  • Limited lifetime mechanical warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
Baldwin
Collection:
Rustic
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Depth:
1-1/16 in
Door Hardware Type:
Lock
Handle Material:
Forged Brass
Height:
3-5/8 in
Lock Type:
Deadbolt
Material:
Brass
Security Grade:
2
Thickness:
2 in
UL Listed:
No
UPC:
884011619211
Width:
2-11/16 in