Handleset with Square Lever in Venetian Bronze
Santa Cruz Handleset with Square Lever in Venetian Bronze
Package Quantity Info:
Each: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Accommodates door thickness: 5-1/2"
- Adjustable backset latch fits: 2-3/8" (60mm) or 2-3/4" (70mm) pre-bored doors
- SmartKey® re-key technology
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Baldwin
- Collection:
- Santa Cruz
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Door Hardware Type:
- Handle & Lock Set
- Handle Type:
- Handle Kit
- Lock Type:
- Deadbolt
- Material:
- Forged Brass
- Thickness:
- 2 in
- UL Listed:
- No