Single Cylinder Keyed Lever with Square Rosette in Satin Black
Single Cylinder Keyed Lever with Square Rosette in Satin Black
Product Details
Product Details
- Comes with 2 keys
- Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Satin Black
- Handle Type:
- Tubular
- Style:
- Contemporary
- Type:
- BENTUBCSR190
- UPC:
- 823079457243