This product requires certification to purchase.

Door Lever in Polished Nickel

Baldwin

Square Door Lever in Polished Nickel

  • Fast #
  • Part #B9BR3512018
  • Item #7236341
  • Manufacturer Part #9BR3512-018
5 out of 5 Customer Rating
Brand image
Baldwin

Square Door Lever in Polished Nickel

  • Fast #
  • Part #B9BR3512018
  • Item #7236341
  • Manufacturer Part #9BR3512-018
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Accommodates door thickness: 1-3/8" - 2"
  • Easy-to-install spring assisted chassis for optimal operational strength
  • Exposed screws
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Square
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Handle Type:
Lever
Style:
Contemporary
UL Listed:
No
UPC:
884011824080