Lever in Venetian Bronze
Square Lever in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The combination of reserve knob and lever styles and the security of a keyed cylinder, all within the 2.125" standard door preparation
- Complete entry set includes everything needed to install the lock onto your door
Specifications
- Application:
- Doors
- Collection:
- Square
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Door Hardware Type:
- Cylinder
- Handle Material:
- Forged Brass
- Handle Type:
- Lever
- Material:
- Brass
- Style:
- Contemporary
- Thickness:
- 1-5/8 in, 2-1/2 in, 2-3/8 in, 1-1/2 in, 1-7/8 in, 1-3/4 in, 1-3/8 in, 2-1/4 in, 2-1/8 in, 2 in
- UPC:
- 884011483973