Traditional Adjustable DEADBLT
Traditional Adjustable DEADBLT
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Solid forged brass
- Low profile cylinder deadbolt for 2.125" door prep
- Features 0.5" low profile cylinder projection
- Deadbolt case is formed of heavy gauged steel for strength
- most interior parts are made of solid brass
- Specially-designed reinforcing strike constructed of high-grade steel
- C-Keyway, 5-pin cylinder
- Accommodates 1.75" thick doors and 2.125" diameter cut outs. Deadbolt kits are available for 2" and 2.25" thick doors.
- ANSI/BHMA A 156.13 Operational & Security Grade I
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Baldwin
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt
- Security Grade:
- 1
- Type:
- B8231003
- UPC:
- 723079148373