This product requires certification to purchase.

Z-Wave Deadbolt in Satin Brass

Baldwin

Z-Wave Deadbolt in Satin Brass

  • Fast #
  • Part #B8225044ZW
  • Item #8945788
  • Manufacturer Part #8225.044.ZW
4.6 out of 5 Customer Rating
Brand image
Baldwin

Z-Wave Deadbolt in Satin Brass

  • Fast #
  • Part #B8225044ZW
  • Item #8945788
  • Manufacturer Part #8225.044.ZW
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Baldwin’s satin brass finish is warm, smooth, and is covered with a Limited Lifetime Finish™ warranty for enduring elegance, no matter the climate
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 2
Color Finish Category:
Brass Tones
Color Finish Name:
Lifetime Satin Brass
Door Hardware Type:
Lock
Height:
5-9/32 in
Lock Type:
Deadbolt
Material:
Brass
Security Grade:
2
Smart Home Enabled:
Yes
Thickness:
1-3/4 in
UL Listed:
Yes
UPC:
723079505435
Weight:
4.35 lb
Width:
2-25/32 in