This product requires certification to purchase.

1/2 in. Carbon Steel Female Threaded Resilient Seated 6000# Needle Valve

Balon Corporation

1/2 in. Carbon Steel Female Threaded Resilient Seated 6000# Needle Valve

  • Fast #
  • Part #BN463FFD
  • Item #860458
  • Manufacturer Part #N463-FF
5 out of 5 Customer Rating
Brand image
Balon Corporation

1/2 in. Carbon Steel Female Threaded Resilient Seated 6000# Needle Valve

  • Fast #
  • Part #BN463FFD
  • Item #860458
  • Manufacturer Part #N463-FF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Female Threaded
End Connection 2
Female Threaded
End Connections
Female Threaded
Height
3-87/100 in
Length
2-3/4 in
Pressure Class
6000#
Valve Size
1/2 in
Width
2-31/50 in
Characteristics & Features
Valve Body Material
Carbon Steel
Valve Body Style
Resilient Seated
Valve Operator
Cross Handle
Valve Seat Material
Acetal
Valve Type
Needle Valve
Warranty & Product Information
UL Listed
No