1/4 in. Carbon Steel FNPT Resilient Seated Needle Valve
1/4 in. Carbon Steel FNPT Resilient Seated Needle Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Material:
- Carbon Steel
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 6000 psi
- Valve Body Style:
- Resilient Seated
- Valve Operator:
- Cross Handle
- Valve Size:
- 1/4 in
- Valve Type:
- Needle Valve