This product requires certification to purchase.

2 in. Carbon Steel Wafer Check Valve

Balon Corporation

2 in. Carbon Steel Wafer Check Valve

  • Fast #
  • Part #B2T150
  • Item #4911923
  • Manufacturer Part #2T-150
5 out of 5 Customer Rating
Brand image
Balon Corporation

2 in. Carbon Steel Wafer Check Valve

  • Fast #
  • Part #B2T150
  • Item #4911923
  • Manufacturer Part #2T-150
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Material:
Carbon Steel
Pressure Class:
150#
Valve Body Material:
Carbon Steel
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Carbon Steel
Valve Size:
2 in
Valve Type:
Check Valve