6000 psi FPT Stainless Steel and Carbon Steel Chain Assembly

You last purchased this on
 
Balon Corporation

6000 psi FPT Stainless Steel and Carbon Steel Chain Assembly

  • Fast #
  • Part #BP1243CSCH
  • Item #1711036
  • Manufacturer Part #P-1243-CS-CH
4.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Balon Corporation

6000 psi FPT Stainless Steel and Carbon Steel Chain Assembly

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
FPT
End Connections:
FPT
FM Approved:
No
GSA Approved:
No
Material:
Carbon Steel, Stainless Steel
Material Type:
316L
NSF Certified:
No
Pressure - Maximum:
6000 psi
Product Type:
Chain Assembly